Welcome to Würth Czech Republic For trade customers only
Hexalobular-socket cylinder head screw, low head

For detailed information, other images and documents, please select individual articles from the following table.

Hexalobular-socket cylinder head screw, low head

ISO 14580, A4-70 stainless steel, plain
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
Notice

Increase in assembly productivity



When using hexalobular-socket (TX) fasteners, the force is transmitted over a large surface area across the flanks of the drive rather than being centred on one point, as is the case with hexagon socket drives, for example. This has a number of advantages:


  • Reduced tool wear

  • Tool does not slip because force is distributed optimally

  • No damage to surface coating

  • No wobbling

  • Screw locates securely


Hexalobular drives must comply with DIN EN ISO 10664


  • As a result, fasteners with hexalobular sockets are standardised and can be used all over the world