Welcome to Würth Czech Republic For trade customers only
Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Geomet
Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Geomet - 1
Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Geomet - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with shank ISO 4014, 10.9 steel with silver zinc-flake coating, Geomet

See product details

Available in 1 version
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
Notice

ISO 4014 replaces DIN 931 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.