Welcome to Würth Czech Republic For trade customers only
Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated
Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated - 1
Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon bolt with thread up to the head ISO 4017, brass, nickel-plated

See product details

Available in 2 versions
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
ISO 4017 replaces DIN 933 | There is some similarity | Nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22.