Welcome to Würth Czech Republic For trade customers only
Hexagonal bolt with threading up to head ISO 4017, black zinc-nickel plated 10.9 steel (ZNBHL)
Hexagonal bolt with threading up to head ISO 4017, black zinc-nickel plated 10.9 steel (ZNBHL) - 1
Hexagonal bolt with threading up to head ISO 4017, black zinc-nickel plated 10.9 steel (ZNBHL) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with threading up to head ISO 4017, black zinc-nickel plated 10.9 steel (ZNBHL)
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
Fasteners with a zinc-plated chromium (VI)-free zinc-nickel black coating (ZNBHL) are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Corrosion resistance:



  • Diameter ≥ M2–360h*

  • Diameter ≥ M4–480h*

  • Diameter ≥ M10–720h*


  • *No base metal corrosion at points without thread in salt spray mist testing according to DIN EN ISO 9227 NSS


Overview of advantages:



  • Corrosion resistance of up to 720 hours against base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Chromium(VI)-free

  • Adjusted friction coefficient range from 0.09 μ-0.14 μ due to top coat with integrated lubricating particles

  • Thermal capacity up to 120°C

  • Even coating distribution

  • Functional and decorative
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.