Welcome to Würth Czech Republic For trade customers only
Hexagonal bolt with thread up to the head ISO 4017, 8.8 steel with zinc-flake coating, Dacromet 500
Hexagonal bolt with thread up to the head ISO 4017, 8.8 steel with zinc-flake coating, Dacromet 500 - 1
Hexagonal bolt with thread up to the head ISO 4017, 8.8 steel with zinc-flake coating, Dacromet 500 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt with thread up to the head ISO 4017, 8.8 steel with zinc-flake coating, Dacromet 500

See product details

Available in 1 version
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
Notice

ISO 4017 replaces DIN 933 | There is some similarity | Nominal size extended | Width across flats for M10, M12, M14 and M22 changed.