Welcome to Würth Czech Republic For trade customers only
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 1
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 2
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 3
Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with truncated cone ISO 4026 steel 45H, plain

See product details

Available in 136 versions
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
Notice

Hardness class 45H corresponds to a hardness of 450 HV



ISO 4026 replaces DIN 913 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.