Welcome to Würth Czech Republic For trade customers only
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K)
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K) - 1
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K) - 2
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K) - 3
Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K) - 4

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with pin ISO 4028, steel, 45H, zinc-plated, blue passivated (A2K)

See product details

Available in 29 versions
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
Hardness class 45H corresponds to a hardness of 450 HV



ISO 4028 replaces DIN 915 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.