Welcome to Würth Czech Republic For trade customers only
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, zinc-plated, yellow chromated (A2C)
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, zinc-plated, yellow chromated (A2C) - 1
Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, zinc-plated, yellow chromated (A2C) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter ISO 4029, steel, 45H, zinc-plated, yellow chromated (A2C)

See product details

Available in 2 versions
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
Notice

Hardness class 45H corresponds to a hardness of 450 HV



Steel set screws are intended for use under compressive stress only (see also DIN EN ISO 898-5). Typical uses include clamping in an adjusting ring or applying pressure to a counterpart. Steel set screws are therefore extremely hard in order to ensure torsional strength in the hexagon socket during tightening/loosening.



Tip:


A2/A4 stainless steel set screws are not specially hardened and may be used for tensile loads.



ISO 4029 replaces DIN 916 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 are removed | Hardness classes for stainless steels introduced.