Welcome to Würth Czech Republic For trade customers only
Hexagonal nut
Hexagonal nut - 1
Hexagonal nut - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut

ISO 4032, galvanised steel 8 thick-film passivated (VZD)

See product details

Available in 4 versions
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
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

ISO 4032 replaces DIN 934 | There is no similarity | Nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | Only for standard thread | Fine thread moved to ISO 8673.