Welcome to Würth Czech Republic For trade customers only
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 8, zinc-plated, blue passivated (A2K)
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 8, zinc-plated, blue passivated (A2K) - 1
Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 8, zinc-plated, blue passivated (A2K) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut with clamping piece (non-metal insert) ISO 7040, steel 8, zinc-plated, blue passivated (A2K)

See product details

Available in 8 versions
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
ISO 7040 replaces DIN 982 | There is some limited similarity | Threads M7, M18, M22 removed | Threads M3, M4, M30 and M36 added | Nut height changed | Width across flats for threads M10, M12 and M14 changed to 16 mm, 18 mm and 21 mm | Fine thread included in ISO 10512 | Strength class 12 removed | ISO 7040 valid for strength classes 5, 8, 10.