Welcome to Würth Czech Republic For trade customers only
Flat washer without chamfer ISO 7089 steel 300 HV, zinc flake silver
Flat washer without chamfer ISO 7089 steel 300 HV, zinc flake silver - 1
Flat washer without chamfer ISO 7089 steel 300 HV, zinc flake silver - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flat washer without chamfer ISO 7089 steel 300 HV, zinc flake silver

See product details

Available in 13 versions
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
Zinc-flake coatings are chrome (VI)-free corrosion protection coatings for commercial vehicle assembly, construction machinery, agricultural vehicles and equipment, and all other areas that have corrosion protection requirements at vehicle construction level.



Corrosion resistance for ZFSH is as follows:
  • Diameter ≥ M6 - 480h*

  • Diameter ≥ M10 - 720h*


* Guideline values: no base metal corrosion in parts without a screw thread in a salt spray test according to ISO9227 NSS
Notice

The name ZFSH has the following meaning:


Zinc flake coating, with top coat, silver colour, no lubrication that alters the friction coefficient.