Welcome to Würth Czech Republic For trade customers only
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH)
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH) - 1
Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH) - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Flat washer with chamfer ISO 7090, steel, 200 HV, zinc flake, silver (ZFSH)
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
  • Plain washers, chamfered

  • Zinc-flake coating with very high corrosion protection

  • Washers with a hardness of 200 HV are suitable for screw connections up to and including strength class 8.8