For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, low profile with fine thread ISO 8675, steel 4, zinc-plated, yellow chromated (A2C)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
ISO 8675 replaces DIN 439 with fine thread | There is some similarity | Strength class for stainless steels changed from 50 to 025 and from 70 to 035 | Width across flats changed for M10, M12, M14, M22 | Nominal Ø M1.8 removed | Standard thread has been included in ISO 4035 | ISO 8675 only contains fine thread.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!