Welcome to Würth Czech Republic For trade customers only
Hexagon nut, low profile with fine thread

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile with fine thread

ISO 8675, steel 04, zinc-nickel silver (ZNSHR)
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
Connection elements with a galvanised chromium (VI)-free zinc-nickel coating are suitable for applications with a high risk of corrosion. The coating comprises a zinc-nickel alloy layer and a sealing coat (top coat with integrated lubricating particles).



Overview of advantages:



  • Corrosion resistance of up to 720 hrs to base metal corrosion in accordance with DIN EN ISO 9227 NSS

  • Adjusted friction coefficient range of 0.12 μ–0.18 μ due to top coat with integrated lubricating particles, thermal capacity up to 120°C

  • Even coat distribution

  • Functional and decorative