Rotational inclination laser digital RLDN-22
For detailed information, other images and documents, please select individual articles from the following table.
Rotational inclination laser digital RLDN-22
For horizontal and vertical work indoors and outdoors
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Extremely robust with a long service life, and easy to operate
- The display shows all functions and the inclination values
- Permanent tilt monitoring makes the RLDN-22 a high-precision measuring instrument
- Dual tilt adjustment in both axes can be adjusted in two directions via the display
- Automatic height monitoring even in tilt mode prevents measurement errors caused by wind, soft surfaces and impacts against the stand
- Variable rotation speed for good visibility indoors, for handheld receiver operation and for machine controls
- Particularly convenient and precise alignment of the inclination planes to the structural axis using the vertical beam, the alignment base and the hand receiver
Scope of delivery:
- Rotary laser level RLDN-22
- Charger
- Li-ion rechargeable battery
- Manual alignment base
- Transport bag
- Brief instructions
- Optional: Remote control
Application area
- Transferring levels and height control
- Horizontal alignment indoors and outdoors
- Creating surfaces tilted in one or two axes
- Vertical alignment of drywall, columns etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!