Welcome to Würth Czech Republic For trade customers only
Induction heating unit IEG-1000 Solid
Induction heating unit IEG-1000 Solid - 1
Induction heating unit IEG-1000 Solid - 2
Induction heating unit IEG-1000 Solid - 3

For detailed information, other images and documents, please select individual articles from the following table.

Induction heating unit IEG-1000 Solid

For induction heating of magnetisable metals
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
  • Ideal for heating seized screws and nuts without using an open flame

  • Reduces the risk of burns to people and parts

  • LED lighting on the front during use

  • Internal ventilation to cool the system, providing protection against overheating


Scope of delivery:


1x IEG-1000 Solid portable unit


1x IEG-1000 Solid generator


1x straight coil dia. 20 mm - art. no. 0702999160


1x side coil dia. 25 mm - art. no. 0702999163


1x pancake coil - art. no. 0702999164


1x 1 m individual cable reel - art. no. 0702999165


1x operating instructions


1x case


* other types of coil are available

Notice

Risk of burns - the coil may get hot