For detailed information, other images and documents, please select individual articles from the following table.
Induction heating unit IEG-1000 Solid
For the induction heating of magnetisable metals.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Ideal for heating stuck nuts and screws without using an open flame
- Minimises the risk of burns to people or materials
- LED lighting at the front during use
- Internal ventilation for system cooling — overheating protection
Scope of delivery:
1 x hand-held unit IEG-1000 Solid
1 x generator IEG-1000 Solid
1 x coil straight Ø 20 mm — Art. 0702999160
1 x coil side Ø 25 mm — Art. 0702999163
1 x coil pancake — Art. 0702999164
1 x coil individual cable 1 m — Art. 0702999165
1 x operating instructions
1 x case
*other coil types available
Risk of burns. The coil may get hot.
Release the attachment screws on the top of the IEG-1000 Solid hand-held unit. Insert the coil until it will go no further and secure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!