Welcome to Würth Czech Republic For trade customers only
Installation anchor
Installation anchor - 1
Installation anchor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Installation anchor

Rigid installation anchor for attaching window elements in the reveal and insulation level in line with technical guideline no. 20 or RAL guideline for installing windows and entry doors

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
Material: Galvanised steel



Adjustment wheel drive: TX 30



Can be pre-assembled in the workshop



Rapid adjustments possible. The installation anchors are equipped with a gear unit.


Elements can be quickly and conveniently adjusted using a cordless screwdriver.