- The strip absorbs the movements of the heated screed and provides sound-proofing insulation between the screed and the wall in NEOTERMIC radiant heating systems (when installed without insulating panel)
- To be applied along the walls or other building structures that penetrate the screed in the rooms to be heated
- One side is self-adhesive, for direct application onto the wall
- Material: closed-cell polystyrene foam
Suitable for use in radiant panel heating systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!