Welcome to Würth Czech Republic For trade customers only
Insulated tapping clips for measuring leads

For detailed information, other images and documents, please select individual articles from the following table.

Insulated tapping clips for measuring leads

Suitable for cable diameters up to 4 mm
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
100% check of penetration depth with centrally-mounted control knob


  • Minimum insulation damage

  • One-handed operation with no rolling/twisting of the test leads


With 4 mm socket


Permits use of 4 mm test leads



Rated voltage <50 V



Test needle made from stainless steel