For detailed information, other images and documents, please select individual articles from the following table.
Insulation anchor W-ID Easy
The quick, easy and efficient way to attach light loads to external thermal insulation composite systems (ETICS)
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- No complicated spaced installation for light loads
- For attaching closure panels in insulating boards (e.g. external walls with thermal insulation composite systems)
- Suitable for use outdoors and in wet rooms — stainless steel A2 screw and washer
- Thermal bridges do not occur because the anchor does not penetrate the masonry
- The anchor is used in push-through installation
Permits time and cost-saving installation on the construction site
- Metal sheets can be prepared in the workshop
- Installation can be carried out by one person
- No tool changes required during installation
- No need to pre-drill in masonry or thermal insulation composite systems
Optional accessory: Manual hole punch for making round through-holes in the sheet metal part to be anchored (the holes can also be drilled in the sheet metal part).
Punch holes
Create sheet metal
Screw in insulation anchor
For installation of skirting boards, putty strips, stucco mouldings, stucco profiles, fixing strips, wall connection panels, metal wall covers, cornice covers, ventilation covers, gravel borders, post boxes, light fittings, house numbers, advertising signs, company plaques, signposts and fly screens
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!