Welcome to Würth Czech Republic For trade customers only
W-DSD insulation dowel with expansion nail

For detailed information, other images and documents, please select individual articles from the following table.

W-DSD insulation dowel with expansion nail

For attaching soft, non-self-supporting insulating materials, e.g. mineral fibre or glass wool in concrete and masonry. Design with plate dia.∅ 90 mm

See product details

Available in 2 versions
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
  • Quick and easy installation

  • For use in in-place installation

  • Low setting depth saves drilling time

  • High-quality material Anchor (PP), nail (ABS)

  • Temperature-resistant from -40 °C to +80 °C

  • Halogen-free

Drill hole

Insert the anchor flush

Hammer in expansion nail