For detailed information, other images and documents, please select individual articles from the following table.
Ferritic steel insulation disc F1 for W-MID
Fire-resistant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)
Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)
- For use with W-MID insulation bolts when installed in soft, non-self-supporting insulation materials
- Simply slide the disc onto the insulation bolt to increase the contact surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!