For detailed information, other images and documents, please select individual articles from the following table.
Sendzimir galvanised steel insulation bolt W-MID
Fire-resistant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Surface of head suitable for use as a plaster base
- Knock-in shaft has the design of a clamping sleeve and braces along the entire installation depth in the drill hole
- When attaching soft insulation materials that are not self-supporting, the insulation disc is simply pushed onto the insulation bolt
Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)
Fire resistance (anchoring base: Concrete ≥ B35): F120: For securing wood-wool multilayer panels (100 mm)
- For attaching hard and soft insulation materials, e.g. mineral wool, polystyrene, sandwich panels, cork on concrete, solid brick masonry, lightweight concrete, perforated brick masonry
- For use in push-through installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!