For detailed information, other images and documents, please select individual articles from the following table.
Support plate for thermal-acoustic insulation panels W-DT
For fixing on wood
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Provided without screw
- Recommended screw diameter: 6 mm (e.g. Wüpofast 2.0 screw)
- The support plate is fitted with four pins, which penetrate the insulating material to increase the grip of the insulating material
It is not necessary to use a screw made of INOX steel, as the plate is fitted with a cover separating the screw from the subsequent wall coverings (rusty metal parts can cause rust staining on plaster coverings)
In order to avoid corrosion of the screw, the hole must be closed with the cover plate
For fixing of insulation materials (e.g. polystyrene, polyurethane, rock wool, cork etc.) on wooden walls in combination with wood screws or particle board screws made of galvanized steel
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!