Welcome to Würth Czech Republic For trade customers only
K Plus insulation pipe clamp with separate insulation part
K Plus insulation pipe clamp with separate insulation part - 1
K Plus insulation pipe clamp with separate insulation part - 2
K Plus insulation pipe clamp with separate insulation part - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

K Plus insulation pipe clamp with separate insulation part

Consisting of a hard foam core with natural rubber on the end faces and a solid outer skin with self-adhesive overlapping

See product details

Available in 33 versions
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
Separate pipe clamp and insulating component


Simple mounting and simple to align the pipe



Matched to the insulating layer thicknesses of our FLEXEN® cold rubber plus pipe insulation


Uniform appearance



End face made of rubber


  • Perfect connection between cold clamp and pipe insulation (rubber), as similar materials are being adhered

  • No application of sealant required


Solid outer skin with self-adhesive overlapping


Additional vapour retarder and mechanical protection

Notice

Water vapour diffusion resistance and heat conductance relate to FLEXEN® plus cold rubber