The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Interior sliding door furniture Schimos 80 soft
Set for wooden doors. One-sided dampening.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Delivered as complete set for single-leaf wooden sliding doors
Can be used for DIN R and DIN L doors
Die-cast carriages with 4 POM (polyoxymethlene) wheels with ball bearings
Very even, gentle and smooth running
Schimos 80 soft with gentle one-sided damping function
- No loud striking of door on lining frame
- Anti-trap protection, as doors slow for the last 110 mm of travel
- The door is gently braked and runs independently to the zero position
For ceiling installation with two-sided cover, the sets also include: 5, 8 or 11 clip-on panel brackets, 2 clip-on panels, 2 end caps.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!