Welcome to Würth Czech Republic For trade customers only
Soft absorber
Soft absorber - 1
Soft absorber - 2

For detailed information, other images and documents, please select individual articles from the following table.

Soft absorber

For Abilit 50 and Abilit 80 interior sliding door furniture

See product details

Available in 2 versions

Prices for customers after login

Show availability in Würth trade store
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
The soft absorbers are mounted in the guide rails and can be used for one-sided or two-sided damping


  • Door does not strike loudly against the door frame

  • Anti-trap protection, as the door slows for the last 110 mm

  • The door is braked gently and pulls itself into the zero position

  • Can be used on DIN R and DIN L doors


Included in delivery:


  • 1 x damper incl. mounting

  • 1 x assembly instructions.
Notice

Rail stoppers should also be fitted in the guide rails as limit stops.


Required quantities for two-sided soft damping 80 for wooden/glass doors: 2 dampers

Specified dimensions not binding. Subject to technical changes!