The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Interior sliding door furniture Schimos 40 G soft
Set for glass doors, dampened on both sides.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Risk-minimised assembly
No need to drill the glass doors.
Anti-trap protection as doors slow for the last 55 mm.
Soft stop
The door is braked gently and pulls itself back to the starting position.
Quick and easy to order
Order the standard set using just one item number.
Customer-specific solution
Each product can also be ordered separately, for an optimal solution for the circumstances.
All guide rails are anodised!
Simple mounting
The positioning aids on the support flange ensure quick mounting on the door leaf.
Very even, gentle and smooth running
Polyamide carriage with 4 POM (polyoxymethlene) wheels on lubricated steel axles.
The wall mounting brackets are omitted for lintel or ceiling installation.
Door leaf must be ordered separately.
Specified dimensions not binding. Subject to technical changes!
For wall, lintel or ceiling mounting. Can be used as DIN R or DIN L doors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!