Carriage set
For detailed information, other images and documents, please select individual articles from the following table.
Carriage set
For Abilit 50 interior sliding door furniture
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Material: Abilit 50 aluminium carriage with 1 POM (polyoxymethylene) wheel with ball bearings and 1 POM retainer
- Very even, quiet and smooth running.
- No boreholes in the glass are required for mounting glass doors
- The carriages are supplied in the centre position, so that the door does not stand on the ground once assembled in accordance with the instructions
Height adjustment: +/- 5 mm
Included in delivery:
- 2 x carriages incl. wooden mount or glass mount with compensating rubber seals
- 1 x assembly instructions
Specified dimensions not binding. Subject to technical changes!
Application area
For wooden and glass interior sliding doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!