Guide rail
For detailed information, other images and documents, please select individual articles from the following table.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Material: Anodised aluminium F1 (silver-coloured) or stainless steel effect
Included in delivery:
- 1 x guide rail
- 1 x cover profile
- 1 x 2 mm Allen key, long
- Setscrews DIN 913, M 4 x 4
Specified dimensions not binding. Subject to technical changes!
Application area
For wooden and glass interior sliding doors that are mounted on the wall, lintel or ceiling
- Secured directly by the guide rail
- Fast and simple installation
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!