Interior sliding door fitting RS80
For detailed information, other images and documents, please select individual articles from the following table.
Interior sliding door fitting RS80
Very gentle and smooth running owing to carriages with ball bearing-mounted plastic rollers
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
Low installation height of 47 mm
Only a very small cover necessary
Application area
For wooden doors. Suitable for wall and ceiling mounting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!