For detailed information, other images and documents, please select individual articles from the following table.
SCHIMOS 40-H interior sliding door fitting set For ceiling and wall mounting for wooden doors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Load capacity: 40 kg
- Door thickness: 26–40 mm
- Door width: min. 450 mm
- Door height: max. 3000 mm
- ±5 mm height adjustment on the carriage
- Available with damping function on one or both sides
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!