For detailed information, other images and documents, please select individual articles from the following table.
Intumescent strip, self-adhesive
Material swells when exposed to fire, meeting the requirements of German regulations for pipe systems (LAR) for pipe ducts
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Can be used regardless of the pipe diameter, as it is rolled goods
- Easy to process
- Also suitable for installation in areas where space is limited
- Acoustic decoupling effect
- Material swells when exposed to fire, meeting the requirements of German regulations for pipe systems (LAR) for pipe ducts
Cut intumescent strips to match the circumference of the pipe. Attach self-adhesive strips in a single layer around the pipe. Should the wall or ceiling be thicker than 15 cm, a second strip must be laid around pipe so that the strip covers the pipe over the entire ceiling or wall thickness. The carcass opening can now be filled with concrete or cement mortar.
The distances between individual lines can be found in the current LAR.
- DIBt National technical approval ETA-18/1019
- Technical report on sound protection measurement
For use in the system [D1] + [G1]
- Fire protection foam 90 [D1]
- Intumescent pipe partition [G1]
- For wall and ceiling ducts in accordance with LAR (German regulations for pipe systems)
- For non-flammable pipes with an outside diameter of up to 160 mm, and for flammable pipes up to 32 mm
- For solid walls and solid ceilings from a thickness of 80 mm, and for light partition walls from a thickness of 80 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!