Welcome to Würth Czech Republic For trade customers only
Inverter for electrode welding ARC /LIFT TIG EWI 200

For detailed information, other images and documents, please select individual articles from the following table.

Inverter for electrode welding ARC /LIFT TIG EWI 200

Digitally controlled IGBT inverter with new technology enabling ARC and LIF TIG welding.
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
Improved cooling


Extremely improved cooling with two built-in cooling fans



Heat insulation


Thermal insulation class "H" – electrical components can operate at temperatures up to 180 °C



IGBT technology


IGBT technology enables flawless welding with unstable voltage (works with generators)



Mains fuse


The machine only needs a 20 A mains fuse.



Arc strength:


Increased voltage allowing welding with difficult-to-dissolve electrodes. Slag retention on the weld seam surface



Hot Start:


Ensures easy arc start at any time. No need to “scrape” the electrode over the material



Anti-sticking:


Reduce voltage in milliseconds to prevent electrode sticking to workpiece



Cellulose electrode mode


Selecting the “cellulose electrode mode” option increases the open circuit value and ensures easier start of welding with cellulose electrode