Perspire roof underlay HPV TR2
For detailed information, other images and documents, please select individual articles from the following table.
Perspire roof underlay HPV TR2
Roof underlay (can be used as a rain screen for façades) Highly permeable to vapour (HPV) for installation on continuous or discontinuous support, or in direct contact with the insulation
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Protects against ingress of powdery snow, dust and any faults in a roofing component that could lead to water leakage
- Less heat loss
- Prevents tiles from lifting during strong gusts of wind
- Waterproof (can be used as temporary roofing – 8 days max.)
- High water vapour permeability (protects against condensation)
- Lightweight and easy to handle
- Highly tear-resistant
- No UV reflection (no glare)
- Identification between the layers due to pre-printed trims and cross pattern
- Version with two integrated and inverted adhesive strips
- Strip width: 50 mm
- Improves the airtightness and waterproofness of the membrane
- Saves time during installation
Instructions
The strips should overlap by 20 cm for low-slope roofs (< 30%)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!