Welcome to Würth Czech Republic For trade customers only
WÜTOP® underlay membrane and roof protection film

For detailed information, other images and documents, please select individual articles from the following table.

WÜTOP® underlay membrane and roof protection film

Basic roof protection film for ventilated and non-ventilated pitched roofs

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
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
WÜTOP is a highly vapour-permeable, polypropylene-based underlay membrane and roof protection film with a microporous membrane. It is laid directly on the heat insulation or formwork of ventilated and non-ventilated pitched roofs. When combined with a WÜTOP vapour retarder/barrier and EURASOL adhesive tapes, it can be used to create modern, airtight and windproof structures that fulfil current energy saving regulations.



Technology


3-layer, vapour-permeable, polypropylene roof protection film with a microporous membrane and double-sided adhesive strip.



Safety


3-ply structure protects the internal membrane



Saves time and money


Easy and fast installation thanks to integrated adhesive strips

Notice

Please refer to the current ZVDH [German Central Association of the Roofing Trade] directives and instructions for laying this product.

DIN EN 13859-1


Windproof in external areas. Suitable for requirements classes 3 - 6 according to the German Central Association of the Roofing Trade


Certified resistance to driving rain


Meets the requirements according to the German Central Association of the Roofing Trade product data sheet for class UDB-A/USB-A