Welcome to Würth Czech Republic For trade customers only
Battery-free jump starter Supreme Boost 9000

For detailed information, other images and documents, please select individual articles from the following table.

Battery-free jump starter Supreme Boost 9000

New type of jump starter that uses innovative super capacitors rather than conventional batteries. Powerful, long-lasting, durable, low-maintenance, lightweight and ready to use at any time.
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
Super capacitors instead of batteries


  • The capacitors absorb power from the donor vehicle within seconds like a sponge

  • Due to the high performance of the capacitors, any 12 V motor can be started even under adverse conditions

  • Thanks to the high capacity, even larger motors can be turned over an extended period


Immediately ready for use


  • Immediately ready for use with a charging time of less than 30 seconds

  • Does not take several hours to recharge, unlike conventional jump starters

  • After a successful start, the jump starter automatically recharges itself


Safe, durable and low-maintenance


  • Built-in safety elements minimise the risk of incorrect use and malfunction

  • No risk of leaking battery gases or acids

  • Low-maintenance technology and no sulphation of battery possible
Notice

The device is always charged up by a donor vehicle. No power cable is necessary.

The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation and maintenance of the device must be suitably qualified.