Material: Die-cast zinc, A2 FINISH
Visually appealing
Simple assembly via worktop
High-quality supports for widths up to 1200 mm
- For application with stove tops and sinks
- For catering and store construction, safeguarding water, grease etc.
Matching glass inlays with 8-mm thickness
Scope of delivery includes:
2 x safety supports 200 mm in height, 1 x glass insert with matching width, suitable fastening material
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!