Material: Die-cast zinc, A2 FINISH
Visually appealing
Simple assembly via worktop
High-quality supports for widths up to 1200 mm
- For application with stove tops and sinks
- For catering and store construction, safeguarding water, grease etc.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!