Knee pads
For detailed information, other images and documents, please select individual articles from the following table.
Knee pads
The practical knee pads offer maximum comfort during all kneeling tasks. Long-life, high-quality material ensures durability.
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
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
- Very light and durable material
- Maximum cushioning comfort
- Dimensions: 250 x 150 x 20 mm
- Developed in accordance with DIN EN ISO 14404: Type 2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!