Welcome to Würth Czech Republic For trade customers only
Heavy Duty floor marking, L-piece
Heavy Duty floor marking, L-piece - 1
Heavy Duty floor marking, L-piece - 2
Heavy Duty floor marking, L-piece - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Heavy Duty floor marking, L-piece

Drive-over space marking with thick material layer for simple, universal bonding

See product details

Available in 4 versions
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
  • Self-adhesive

  • Extremely durable

  • High tear resistance

  • Good abrasion resistance

  • With silicone paper
Notice
  • The adhesion surface must be dry and free from grease and dust

  • Continuous rotation and turning on the markings with industrial trucks must be avoided
  • Meets the requirements of DIN 4844 or DIN EN ISO 7010

  • According to ASR A1.3