FLB-24-51 LED light strip
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
- Highly efficient LED light strip with high luminous efficacy using 9.8 W of power per metre
- Light colour can be adjusted using EASYLUX controls
- Strip can be cut in 35.7 mm increments
- With a 2,000 mm connection cable that is soldered on both ends, 50 m roll without connection cable
- Usable up to a strip length of 7.3 m
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!