For detailed information, other images and documents, please select individual articles from the following table.
LED monitor LCG PRO 24V
Used to adapt the electrical properties of LED lights to the requirements of tractor units/towing vehicles with onboard computer systems.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Monitors brake lights, indicator lights, tail lights, rear fog lights and reversing light
Sealed, watertight
Cable 8 x 1 mm2, input side length 3.5 m, output side length 1.25 m
Only 1 LCG PRO LED monitor is required per vehicle. The LCG PRO must be mounted on a metal surface of suitable proportions to ensure effective heat dissipation.
Can be used with light clusters (only with 24V operation). Applies to use of LED lights on towing vehicle/tractor unit and on trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!