Low voltage — 350 mA/LED
No UV content in the light
Bulb: 1.2 W power LED
Housing with securing springs
Housing material: Cast zinc
Connection
Connection wires and LED transformer max. 350 mA (included in set)
Scope of delivery:
- Pre-assembled transformer incl. 1.5 m power cable with Euro plug and 0.7 m connector cable for LDS1 plug system
- Built-in lights incl. 0.3 m connector cable with LDS1 plug
- 0.8 m connector cables for LDS1 connector system
- 1 short-circuit jumper
Unoccupied splitter slots must be bridged using the short-circuit jumpers provided
LED built-in solution for restaurants, display windows, offices, display cases, museums and exhibitions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!