The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
LED safety transformer For recessed installation
Built-in transformer, only suitable for suspended ceilings
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Mains voltage input 100–240 V, 50–60 Hz
With fastening eyelets
Lead: primary 2 m, secondary 0.1 m
Built-in protection against short-circuits in the secondary line, overloading and idling
After eliminating interference (e.g. short-circuit) the unit starts up again automatically
Not dimmable
Scope of delivery:
- 1 x LED transformer including 2 m primary lead
- 1 x splitter box for LED B-connection with 0.1 m secondary connection lead and short circuit jumpers
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!