Welcome to Würth Czech Republic For trade customers only
POWERCASE LED wide-area light 360°
POWERCASE LED wide-area light 360° - 1
POWERCASE LED wide-area light 360° - 2
POWERCASE LED wide-area light 360° - 3
POWERCASE LED wide-area light 360° - 4
POWERCASE LED wide-area light 360° - 5
POWERCASE LED wide-area light 360° - 6
POWERCASE LED wide-area light 360° - 7
POWERCASE LED wide-area light 360° - 8
POWERCASE LED wide-area light 360° - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

POWERCASE LED wide-area light 360°

Downwards and upwards light emission possible (ceiling spotlight) - the light segments can be switched on and off individually (360°/180°) and are continuously dimmable
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
  • For multi-functional use - standing on the floor, suspended or in combination with an elevator tripod

  • Case design with carry handle for convenient and fast transport

  • LED panel with highly efficient LED modules

  • Passive, wear-free cooling technology (maintenance-free)

  • Low wind load (up to 150 km/h)

  • H07BQ-F or Ölflex 540P high-quality, durable mains connection line

  • Impact- and break-resistant housing (IK08)

  • Housing made of aluminium/plastic

  • Made in Germany
Notice

Due to the weight of the light, the use of elevator tripod art. no. 09811021 is recommended. Stainless steel, air-damped tripod art. no. 09811031 is only suitable to a limited extent however.

Application area