For detailed information, other images and documents, please select individual articles from the following table.
LED wide-area light POWERCASE 360° 100,000 lumens
Light can be emitted downwards and upwards (ceiling spotlight). Light segments can be switched on and off individually (360°/180°). Infinitely dimmable.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- Multi-purpose use: can be placed on the floor, hung overhead, or used in conjunction with an elevator tripod
- Case designed with carrying handle for convenient and fast transport
- LED panel with 8 highly efficient LED modules
- Passive, non-wearing cooling technology (maintenance-free)
- Low wind load (up to 150 km/h)
- High-quality, durable mains connection line H07BQ-F or Ölflex® 540P
- Impact- and break-proof housing (IK 08)
- Housing: Aluminium/plastic
- Made in Germany
Due to the weight of the light (approx. 21 kg), the use of the elevator tripod, art. no. 09811021 is recommended. However, the stainless steel tripod, air-damped, art. no. 09811031, is only partially suitable.
- For indoor and outdoor use
- For construction and installation sites, sports and leisure events; rescue and relief workers, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!