For detailed information, other images and documents, please select individual articles from the following table.
4000-lumen LED work lamp
Soft, pleasant and low-shadow light for effortless work.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
- LED panel with highly-efficient SMD LEDs (> 120 lm/W)
- Impact proof and unbreakable 2 component housing
- Adjustable beam angle
- Cable can be wound on the housing
- Lamp does not need to be replaced
- Lower power consumption
- No warm-up or pre-heating time
- Made in Germany
In order to change the front plate, a TX20 bit ¼" with a length of 70 mm (art. no. 0614 332 0) is required
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!