Welcome to Würth Czech Republic For trade customers only
LED work floodlight 16 x 5 W, 80 W, 10-40 V
LED work floodlight 16 x 5 W, 80 W, 10-40 V - 1
LED work floodlight 16 x 5 W, 80 W, 10-40 V - 2
LED work floodlight 16 x 5 W, 80 W, 10-40 V - 3
LED work floodlight 16 x 5 W, 80 W, 10-40 V - 4

For detailed information, other images and documents, please select individual articles from the following table.

LED work floodlight 16 x 5 W, 80 W, 10-40 V

Can be used as replacement and additional lights
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
Can be mounted universally, noise-suppressed



Certified in accordance with


  • EN 13309

Construction machinery - Electromagnetic compatibility of machines with internal power supply


  • EN 14982

Agricultural and forestry machines - Electromagnetic compatibility


  • EN 50498

Electromagnetic compatibility (EMC) - Product family standard for aftermarket electronic equipment in vehicles



E-Mark E9-certified and ECE R10-approved